Wall Mount Hand Shower in Brilliance Stainless
Arzo® Wall Mount Hand Shower in Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 69" long hose
- Wall mounting bracket included
- Single-function handshower
- Required Accessories: Wall Elbow: D50560
- Wall elbow sold separately
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Arzo®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- IAPMO Listed -:
- No
- Length:
- 69 in
- Material:
- Brass, Metal, Plastic
- NSF Certified:
- No
- Spray Type:
- Massage, Full, Soft Aerated
- Trim Only:
- No
- WaterSense Labeled:
- No