Knob and Cover in Polished Chrome
Ashlyn® Knob and Cover in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Collection:
- Ashlyn®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-14/25 in
- Faucet Part Type:
- Cover
- GSA Approved:
- No
- Height:
- 1-1/10 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Maximum Height:
- 1-1/10 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.15 lb