Non-Diverter Tub Spout in Venetian Bronze
Ashlyn® Non-Diverter Tub Spout in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non-diverting tub spout
- Sweat onto 1/2 in C.W.T
- For use with Delta Ashlyn® tub-only faucets
- RP12307 adapter assembly included
- Genuine Delta repair part
- Durable non-metallic construction
- Thread onto 1/2 in IPS
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Ashlyn®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Delta
- Flow Rate:
- 18 gpm
- GSA Approved:
- No
- Height:
- 3-3/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Plastic
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Type:
- Non-Diverter
- Style:
- Traditional
- Trim Only:
- No
- Tub Spout Reach:
- 7-47/50 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.05 lb
- Width:
- 3 in