Dual Function Hand Shower in Matte Black (Shower Hose Sold Separately)
Atavis™ Dual Function Hand Shower in Matte Black (Shower Hose Sold Separately)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Atavis™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Shower Arm Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Hose Included:
- No
- Pause Control:
- No
- Showerhead Function:
- Dual
- WaterSense Labeled:
- Yes
- Width:
- 3 in