5 in. Metal Handle Kit in Biscuit
5 in. Metal Handle Kit in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 3-69/100 in
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 4-91/100 in
- IAPMO Listed -:
- Yes
- Length:
- 5 in
- Material:
- Zinc
- Maximum Height:
- 4-91/100 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.83 lb