Delta Faucet

Bancroft® Porcelain Handle Kit in Venetian Bronze

Part #DH712RB  |  Manufacturer Part #H712RB

Color/Finish: Venetian Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Porcelain lever handle
  • For 13/14 Series Tub/Showers

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Bancroft®

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Depth: 2-3/50 in

Faucet Part Type: Handle Kit

GSA Approved: No

Handle Material: Zinc

Handle Type: Lever

Height: 2-11/25 in

IAPMO Listed: No

Material: Zinc

Maximum Height: 2-11/25 in

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Type: Faucet

Weight: 0.811

Width: 3-1/2 in