Bath Waste Assembly in Polished Chrome
Bath Waste Assembly in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Toe-operated drain mechanism for tub fill
- 13-1/2" maximum vertical adjustment
- 7-3/4" maximum horizontal adjustment
- 13-1/2 In. Maximum Vertical Adjustment
- 7-3/4" Maximum Horizontal Adjustment
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASTM:
- ASTM F-409
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Type:
- Tub and Shower Faucet
- GSA Approved:
- No
- NSF Certified:
- No
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.65 lb