Body Spray Trim in Brilliance Stainless (Trim Only)

You last purchased this on
 
Delta Faucet

Body Spray Trim in Brilliance Stainless (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Body Spray Trim in Brilliance Stainless (Trim Only)

  • Fast #
  • Part #DT50050SS
  • Item #4243608
  • Manufacturer Part #T50050-SS
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Adjusts both vertically and horizontally
  • Requires 1/2" R50001 body spray rough-in - order separately
  • Features water-efficient H2Okinetic(TM) technology
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
Body Spray Flow Rate:
1.6 gpm
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
2 in
Faucet Connection:
Threaded
Faucet Connection Size:
1/2 in
Faucet Material:
Zinc
Height:
4 in
IAPMO Listed -:
Yes
Maximum Height:
4 in
NSF Certified:
No
Product Type:
Faucet
Showerhead Function:
Single
Side Spray:
No
Smart Home Enabled:
No
Spray Type:
H2Okinetic®
Trim Only:
Yes
WaterSense Labeled:
No
Weight:
1.44 lb