Shower Flange Stainless Steel
Botanical® Shower Flange Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Also available in chrome, Pearl Nickel, Aged Pewter, and Polished Brass
- Shower flange
- 2.80" O.D.
- Genuine Delta repair parts
Specifications
- ADA Compliant:
- No
- Collection:
- Botanical®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 2-11/25 in
- Faucet Part Type:
- Flange
- Height:
- 47/100 in
- Material:
- Brass
- Maximum Height:
- 47/100 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.085 lb