Bowery™ 10 in. Brass Tub Spout in Black Stainless

Part #DRP100453KS  |  Item #7924409  |  Manufacturer Part #RP100453KS

$151.69 EACH

Color/Finish: Black Stainless

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Covered under Delta's limited lifetime warranty
  • Constructed from brass for reliability
  • High quality finish – will resist rust and corrosion through everyday use
  • Coordinates with products from the Bowery line seamlessly
  • Non-diverting tub spout – for use with multi-function wall mounted diverters
  • Assembled in America

Documents

Specifications

ADA Compliant: No

Application: Residential

Collection: Bowery™

Color Finish: Black Stainless

Color Finish Category: Blacks

Faucet Part Type: Tub Spout

Flow Rate: 6 gpm

GSA Approved: No

Height: 3-1/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 10 in

Material: Brass

NSF Certified: No

Origin: Domestic

Side Spray: No

Smart Home Enabled: No

Spout Reach: 9-1/8 in

Spout Type: Non-Diverter

Style: Modern

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 2.862

Width: 3-3/50 in