Two Handle Roman Tub Faucet in Brilliance® Polished Nickel (Trim Only)
Bowery™ Two Handle Roman Tub Faucet in Brilliance® Polished Nickel (Trim Only)
Frequently Purchased Together
Product Details
- Trim kit only, must purchase rough-in R2707 separately to complete the unit
- Alternative rough options: R2700, R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
- ADA compliant metal lever handles
- Ships with coordinating handle(s) for quick and easy installation
- Temperature and volume controlled with handles
- Fits 3-hole 8-16 in. installations
- Rigid slip-on spout
- Red/blue indicators
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Bowery™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Polished Nickel
- Depth:
- 10-19/50 in
- Faucet Center Size:
- 8 in - 16 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 10-11/25 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 8-3/4 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 6 in
- WaterSense Labeled:
- No