• Cart

DESCRIPTION

  • Can be tested with air (200 psi) or water (300 psi) using supplied cartridge
  • Control mechanism is the diamond embedded ceramic disc cartridge
  • For use with single handle wall-mount bathroom faucets
  • Forged brass body provides years of reliability behind the wall
  • Maximum rough-in depth 2-3/4 in.
  • Rough-in only, must purchase trim separately

Delta Faucet Tesla® Brass Lavatory Rough-In Valve

DR3510WL

Material:

Brass

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Tesla®
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

$113.75
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment