Broderick™ Single Handle Pull Down Kitchen Faucet in Arctic Stainless

Part #D9690TARDST  |  Item #7956524  |  Manufacturer Part #9690T-AR-DST

$735.00 EACH
(Pricing is for Arctic Stainless)

Color/Finish: Arctic Stainless

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: Delta Faucet Broderick™ Single Handle Pull Down Kitchen Faucet in Arctic Stainless /$735.00

Product Details

  • With Touch2O® Technology a simple touch anywhere on the spout or handle will start and stop the flow of water
  • Helps keep your faucet cleaner, because washing the mess off your hands shouldn’t involve making a mess of your faucet
  • LED light signals blue when touch mode is active and flash red when batteries are running low
  • Automatic water flow shut-off after four minutes helps conserve water
  • Integrated TempSense™ LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • Requires 6 AA (included) or 6 C batteries
  • Over 90% of households operate their Touch2O® Faucets 20 minutes per day or less
  • Intuitive Touch2O® Technology can sense the difference between a touch and a grab, reducing the chances of activation
  • Optional A/C adapter EP73954 may be ordered separately
  • Tightly-coiled spring spout design makes cleaning a breeze

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Battery Size: [AA, C]

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Broderick™

Color Finish: Arctic Stainless

Color Finish Category: Stainless Steel

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 20-3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

Handle Material: Brass

Handle Type: Lever

Kitchen Faucet Type: [Single Handle, Pull Down]

Maximum Deck Thickness: 2-1/2 in

Number of Holes: 1 Hole

Origin: Domestic

Power Source: [Plug-in, Battery, Hardwired]

Side Spray: No

Spout Height: 8-9/6 in

Spout Reach: 9-5/8 in

Spout Swivel: 360°

Spout Type: [High Arc, Swivel]

Trim Only: No