Cam Diverter Valve in Polished Chrome
Cam Diverter Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tub and shower diverter valve
- For use with Teck® commercial line
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Fits Brand:
- Delta
- Material:
- Brass, Metal
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Sink Material:
- Brass
- Smart Home Enabled:
- No
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No
- Weight:
- 1.85 lb