3-1/4 in. Metal Handle Kit in Venetian Bronze
Cassidy™ 3-1/4 in. Metal Handle Kit in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits transfer valve for roman tub handshowers and diverters
- Metal lever handles
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- CSA Certified:
- CSA B125.1
- Collection:
- Cassidy™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 3-1/4 in
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.56 lb
- Width:
- 3-1/4 in