Two Handle Roman Tub Faucet in Brilliance Stainless Trim Only
Cassidy™ Two Handle Roman Tub Faucet in Brilliance Stainless Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
- 3-hole 8-16" installation
- Trim kit only, must purchase rough-in R2707 separately to complete the unit
- Rigid slip-on spout
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Cassidy™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 13-41/100 in
- Faucet Center Size:
- 8 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Tub Filler
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 6-69/100 in
- Maximum Height:
- 6-69/100 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 1-17/50 in
- Spout Reach:
- 10-9/100 in
- Spout Type:
- Rigid Slip-on
- Trim Only:
- Yes
- Tub Spout Reach:
- 10-3/32 in
- WaterSense Labeled:
- Yes
- Weight:
- 5.05 lb