Cassidy™ 3-Setting Valve Trim with Integrated Diverter in Polished Chrome

Part #DT27T897  |  Item #7210430  |  Manufacturer Part #T27T897

$408.87 EACH

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 3-Setting diverter trim
  • 2-handle trim with separate temperature dial
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • TempAssure Thermostatic cartridge measures and monitors the temperature of the water and automatically adjusts to maintain a more precise water temperature
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Meets standards set by Americans with Disabilities Act (ADA)

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Cassidy™

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 5-17/50 in

Faucet Connection Size: 1/2 in

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Tub & Shower Diverter Valve

Handle Material: Zinc

Handle Type: Lever

Height: 8-3/100 in

Installation Type: Wall Mount

Material: Zinc

Maximum Height: 8-3/100 in

Number of Handles: Two Handle

Side Spray: No

Sink Installation Type: Wall Mount

Sink Material: Metal

Smart Home Enabled: No

Trim Only: Yes

Type: Faucet

Valve Trim Type: Thermostatic

Valve Type: Diverter Valve

WaterSense Labeled: No

Weight: 3.94

Width: 7 in