Cassidy™ 6-7/8 in. Metal Handle Kit in Champagne Bronze

Part #DH295CZ  |  Item #4415109  |  Manufacturer Part #H295CZ

$78.89 EACH
(Pricing is for Champagne Bronze)

Color/Finish: Champagne Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: Cassidy™

Color Finish: Champagne Bronze

Color Finish Category: Bronze Tones

Depth: 2-59/100 in

Faucet Part Type: Handle Kit

Handle Material: Zinc

Handle Type: Cross

Height: 2-22/25 in

Length: 6-7/8 in

Material: Zinc

Number of Handles: Two Handle

Origin: Global

Smart Home Enabled: No

Type: Faucet

WaterSense Labeled: No

Weight: 0.9

Width: 3-5/8 in