Cassidy™ 6-7/8 in. Metal Handle Kit in Stainless

Part #DH295SS  |  Item #4414933  |  Manufacturer Part #H295SS

$73.75 EACH
(Pricing is for Stainless)

Color/Finish: Stainless

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • For kitchen, bar/prep, deck mount lavatory, and bidet applications
  • Complete handle kit

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Collection: Cassidy™

Color Finish: Stainless

Color Finish Category: Stainless Steel

Faucet Part Type: Handle Kit

Handle Material: Metal

Handle Type: Cross

Height: 3-1/8 in

Length: 6-7/8 in

Material: Metal

Number of Handles: Two Handle

Origin: Global

WaterSense Labeled: No

Width: 3-5/8 in