Metal Cross Roman Tub Filler Handles in Polished Nickel

You last purchased this on
 
Delta Faucet

Cassidy™ Metal Cross Roman Tub Filler Handles in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Cassidy™ Metal Cross Roman Tub Filler Handles in Polished Nickel

  • Fast #
  • Part #DH695PN
  • Item #4415060
  • Manufacturer Part #H695PN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For roman tub applications
  • Metal cross handles
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Cassidy™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-14/25 in
Faucet Part Type:
Handle
Faucet Type:
Tub Filler
Handle Type:
Cross
Height:
3-97/100 in
Length:
6-8/9 in
Material:
Brass
Maximum Height:
3-97/100 in
Number of Handles:
Two Handle
Side Spray:
No
Smart Home Enabled:
No
Weight:
1.955 lb
Width:
9-1/4 in