Cassidy™ Escutcheon with Gasket in Polished Chrome

Part #DRP72711  |  Item #4415114  |  Manufacturer Part #RP72711

$19.22 EACH
(Pricing is for Chrome)

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Collection: Cassidy™

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Escutcheon

GSA Approved: No

IAPMO Listed: No

Length: 4 in

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Type: Faucet

WaterSense Labeled: No

Weight: 0.15