Metal Handle Kit in Brilliance Champagne Bronze
Cassidy™ Metal Handle Kit in Brilliance Champagne Bronze
Product Details
Product Details
- Metal lever handles
- For kitchen, bar/prep, deck mount lavatory, and bidet applications
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Cassidy™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Lever
- Height:
- 3-53/100 in
- Material:
- Zinc
- Number of Handles:
- Two Handle