DESCRIPTION

Delta Faucet Cassidy™ Metal Handle Kit in Brilliance Polished Nickel

DH298PN

Manufacturer Part #: H298PN

Color/Finish

Brilliance® Polished Nickel

SPECIFICATIONS

ADA Compliant
Yes
Collection
Cassidy™
Faucet Part Type
Handle Kit
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Single Handle

Print

DOCUMENTS