Roman Tub Faucet in Venetian® Bronze (Trim Only)

You last purchased this on
 
Delta Faucet

Cassidy™ Roman Tub Faucet in Venetian® Bronze (Trim Only)

  • Fast #
  • Part #DT2797RBLHP
  • Item #4414716
  • Manufacturer Part #T2797-RBLHP
3.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Cassidy™ Roman Tub Faucet in Venetian® Bronze (Trim Only)

This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
  • 3-hole 8-16" installation
  • Trim kit only, must purchase rough-in R2707 separately to complete the unit
  • Rigid slip-on spout
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Cassidy™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian® Bronze
Depth:
13-17/50 in
Faucet Center Size:
8 in - 16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
2.0 gpm
Green Product:
Yes, WaterSense
Handle Included:
No
Handle Material:
Brass
Height:
9-17/50 in
NSF Certified:
No
Number of Holes:
3 Hole
Spout Height:
9-17/50 in
Trim Only:
Yes
Tub Spout Reach:
10-3/32 in
WaterSense Labeled:
Yes
Weight:
4.69 lb
Width:
9-3/4 in