Single Handle Bathtub & Shower Faucet in Chrome (Trim Only)
Cassidy™ Single Handle Bathtub & Shower Faucet in Chrome (Trim Only)
Frequently Purchased Together
Product Details
- Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
- Must purchase handle separately to complete the unit
- LHD= Less shower head (order separately)
- Single function operation
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Cassidy™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- EPA Compliant:
- Yes
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- No
- Handle Material:
- Plastic
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Shower Arm Reach:
- 7 in
- Style:
- Traditional
- Trim Only:
- Yes
- Tub Spout Flow Rate:
- 6.0 gpm
- Tub Spout Reach:
- 6-1/2 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes