Spout Retainer and Ring for Delta Faucet 2497LF-RB Cassidy Kitchen Faucet with Spray
Cassidy™ Spout Retainer and Ring for Delta Faucet 2497LF-RB Cassidy Kitchen Faucet with Spray
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta Faucet 2497LF-RB
- Collection:
- Cassidy™
- Faucet Part Type:
- Retainer
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.005 lb