Cassidy™ Trip Lever in Venetian Bronze

Part #D79760RB  |  Item #4414672  |  Manufacturer Part #79760-RB

$45.19 EACH
(Pricing is for Venetian Bronze)

Color/Finish: Venetian Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Universal mount
  • 1 3/8 in diameter base
  • ADA compliant

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Cassidy™

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Depth: 1-13/100 in

Handle Material: Brass

Handle Type: Lever

Height: 2-81/100 in

Installation Type: Universal Mount

Length: 2-13/16 in

Material: Brass

Maximum Height: 2-81/100 in

Side Spray: No

Smart Home Enabled: No

Type: Accessory

WaterSense Labeled: No

Weight: 0.51