Two Handle Valve Trim in Polished Nickel
Cassidy™ Two Handle Valve Trim in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2-handle trim with separate temperature dial
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- 6-Setting diverter trim
- Bottom handle 90° Maximum rotation
- Recommended rough-in valve kit R22000 sold separately
- Meets standards set by Americans with Disabilities Act (ADA)
- Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
- TempAssure Thermostatic cartridge measures and monitors the temperature of the water and automatically adjusts to maintain a more precise water temperature
- Red/blue indicator markings
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- Delta
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Cassidy™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Depth:
- 5-17/50 in
- Faucet Type:
- Tub and Shower Faucet
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 8-3/100 in
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Maximum Height:
- 8-3/100 in
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Scald Guard:
- Yes
- Showerhead Function:
- Multi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Traditional
- Type:
- Faucet
- Weight:
- 3.762 lb
- Width:
- 7 in