Two Handle Kitchen Faucet in Chrome
Two Handle Kitchen Faucet in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two handle, inlet check tails
- Polished chrome-plated finish
- CAST BRASS DECKMOUNT pre-rinse faucet
- Spray with spring loaded S/S hose, auto shut-off
- 3/8 in. IPS rigid riser with wall bracket and spray head hook
- 8 in. (203 mm) Deckmount
- ADA compliant, color indexed vandal resistant, 76 mm (3.0 in.) metal lever blade handles
- CER-TECK 1/4 turn structures
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Drain Included:
- No
- EcoLogo Certified:
- No
- Faucet Center Size:
- 8 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.6 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 8 in
- Spout Reach:
- 14 in
- Spout Swivel:
- 360°
- Trim Only:
- No
- Width:
- 10-1/2 in