21-1/2mm Male Aerator in Polished Chrome
Classic 21-1/2mm Male Aerator in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Description: Aerator 1.5 gpm (prior 6/13/2011)
- This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Classic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Male
- End Connections:
- Male
- Flow Rate:
- 1.5 gpm
- NSF Certified:
- No
- Pressure Compensating:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Thread Size:
- 21-1/2 mm
- WaterSense Labeled:
- No
- Weight:
- 0.05 lb