Bottom Shower Flange in Polished Brass
Botanical® Bottom Shower Flange in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout reach: 4 1/2"
- Rigid/swivel gooseneck spout
- Shower flange for 1460/1480
- ADA
- 4" blade handles with sanitary hood
- Vandal resistant 2.2 USGPM non splash laminar flow control moderator
Specifications
- ADA Compliant:
- No
- Application:
- Flanges
- Collection:
- Botanical®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 2-11/25 in
- Faucet Part Type:
- Flange
- Height:
- 47/100 in
- Material:
- Brass
- Maximum Height:
- 47/100 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.06 lb