Single Handle Shower Faucet in Polished Chrome
Classic Single Handle Shower Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
- Choose from among Delta's extensive line of shower heads to customize the look in your bath
- Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
- Back-to-back installation capability
- ADA Compliant
- Pull-up diverter tub spout
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Classic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 6-17/50 in
- End Connection 1:
- Universal
- End Connection 2:
- Universal
- End Connections:
- Universal
- Faucet Connection:
- Universal
- Faucet Material:
- Zinc
- Faucet Type:
- Tub and Shower Faucet
- Flow Rate:
- 2 gpm
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 9-1/2 in
- IAPMO Listed -:
- Yes
- Maximum Height:
- 9-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Type:
- Pull-up tub spout
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 1.83 lb