Valve Trim Only with Volume Control in Polished Chrome
Classic Monitor® Valve Trim Only with Volume Control in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim only
- Separate volume and temperature controls for maximum comfort
- Classic
- Required accessories: Universal rough valve body: R10000 series
- Monitor Scald-Guard® valve keeps water temperature within +/-3°F
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Classic Monitor®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Green Product:
- Yes, WaterSense
- Handle Type:
- Less Handles
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Sink Material:
- Brass
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- Yes
- Width:
- 7-1/2 in