Classic Single Handle Kitchen Faucet in Chrome

Part #D420LF  |  Item #4428218  |  Manufacturer Part #420LF

$146.41 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 180
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: Delta Faucet Classic Single Handle Kitchen Faucet in Chrome /$146.41

Product Details

  • 4-hole 8" installation
  • ADA Compliant
  • Standard spout swivels 360degrees
  • Standard spout swivels 360°
  • Max deck thickness: 5/8"
  • Gpm: 1.8 at 60 psi

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Center Size: 8 in

Collection: Classic

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 9-11/50 in

Faucet Connection: Male NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 7-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Washerless

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

Height: 6-59/100 in

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

Maximum Deck Thickness: 5/8 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 4 Hole

Origin: Domestic

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Spout Height: 7-1/2 in

Spout Reach: 8 in

Spout Swivel: 360°

Spout Type: Standard, Swivel

Supply Lines Included: No

UL Listed: No