DESCRIPTION

  • 2-hole 4" installation
  • ADA Compliant
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • DIAMOND™ Valve
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Finish guaranteed not to tarnish or corrode
  • High-arc spout
  • Lever handle

Delta Faucet Classic Single Handle Lever Handle Bar Faucet in Venetian Bronze

D1903RBDST

Manufacturer Part #: 1903-RB-DST

Color/Finish

Venetian® Bronze

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Center Size
4 in
Collection
Classic
Color Finish
Venetian® Bronze
Color Finish Category
Bronze Tones
Depth
6-63/100 in
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
10 in
Faucet Material
Zinc
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Flow Rate
1.5 gpm @ 60 psi, 5.7 L/min @ 414 kPa
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
10 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Zinc
Maximum Deck Thickness
2-1/2 in
Maximum Height
10 in
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
2 Hole
Side Spray
No
Spout Height
10 in
Spout Reach
5-13/16 in
Spout Swivel
180°
Spout Type
High Arc
Trim Only
No
Type
Faucet
UL Listed
No
WaterSense Labeled
No
Weight
3.81
Width
2 in

Print