Two Handle Multi Function Bathtub & Shower Faucet in Brilliance® Polished Brass (Trim Only)
Classic® Two Handle Multi Function Bathtub & Shower Faucet in Brilliance® Polished Brass (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim only
- Separate volume and temperature controls for maximum comfort
- Innovations®
- Required accessories: Universal rough valve body: R10000 series
- Touch-Clean® showerhead with dual spray function for full- or massage spray patterns
- Handle Type: Lever
- Monitor Scald-Guard® valve keeps water temperature within +/-3°F
- Handle adjusts volume, dial on handle controls temperature
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Brand Model Compatibility:
- R10000 Series Valves
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Classic®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brilliance® Polished Brass
- Escutcheon Height:
- 7-1/2 in
- Escutcheon Width:
- 7-1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Shower Arm Reach:
- 5-1/2 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full Body, Massage, Soft Drench Spray
- Trim Only:
- Yes
- Tub Spout Flow Rate:
- 6.2 gpm
- Tub Spout Reach:
- 5-1/4 in
- Tub Spout Type:
- Diverter
- Valve Trim Type:
- Pressure Balancing
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- Yes