Clear Single Handle Knob in Polished Brass

You last purchased this on
 
Delta Faucet

Clear Single Handle Knob in Polished Brass

  • Fast #
  • Part #DH71PB
  • Item #437200
  • Manufacturer Part #H71PB
4.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Clear Single Handle Knob in Polished Brass

This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Finish guaranteed not to tarnish or corrode
  • For use on 13/14/17 series tub/showers
  • Complete handle kit
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Faucet Part Type:
Handle Kit
Handle Type:
Knob
Material:
Plastic
Material Type:
Acrylic
Number of Handles:
Single Handle
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.36 lb
Width:
3-1/2 in