Single Handle Kitchen Faucet with Side Spray in Chrome
Collins™ Single Handle Kitchen Faucet with Side Spray in Chrome
Frequently Purchased Together
Product Details
- Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
- 2-hole 4-18" installation
- DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
- Standard spout swivels 180degrees
- ADA Compliant
- Includes convenient side sprayer
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6
- Application:
- Residential, Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Collins™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 6 in - 16 in
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- Hose Length:
- 35 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Side Spray:
- Yes
- Spout Height:
- 4-7/8 in
- Spout Reach:
- 9-3/16 in
- Spout Swivel:
- 180°
- Supply Lines Included:
- Yes
- UL Listed:
- No