1 gpm Male Aerator in Chrome
Commercial 1 gpm Male Aerator in Chrome
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Male
- End Connections:
- Male
- Flow Rate:
- 1 gpm
- NSF Certified:
- No
- Pressure Compensating:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Stream Type:
- Aerated
- WaterSense Labeled:
- No
- Weight:
- 0.04 lb