24 in. Grab Bar in Bright Stainless Steel
This product has been replaced by
Manufacturer Part #40124
Commercial 24 in. Grab Bar in Bright Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Concealed mounting - mounting hardware included
- 3" diameter flanges
- 24" long, 1 1/2" wide
- 1 1/2" wall clearance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Capacity:
- 500 lbs
- Collection:
- Commercial
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Bright Stainless Steel
- Diameter:
- 3 in
- IAPMO Listed -:
- No
- Installation Type:
- Concealed Screw
- Length:
- 24 in
- Material:
- Stainless Steel
- Mount Type:
- Concealed
- Weight Capacity:
- 500 lb