DESCRIPTION

  • 5' long
  • 6" bow
  • 1" stainless steel tubing
  • Includes mounting brackets

Delta Faucet Commercial 5 ft. Shower Rod with Bracket in Bright Stainless-Chrome

D42205ST

Manufacturer Part #: 42205-ST

Color/Finish

Bright Stainless Steel

SPECIFICATIONS

ADA Compliant
No
Collection
Commercial
Depth
6-3/100 in
Diameter
1 in
Height
2-3/4 in
Installation Type
Wall Mount
Maximum Height
2-3/4 in
Type
Accessory
Weight
2.95

Print