6-19/50 in. Handle in Polished Chrome

You last purchased this on
 
Delta Faucet

Commercial 6-19/50 in. Handle in Polished Chrome

  • Fast #
  • Part #D061055A
  • Item #3985369
  • Manufacturer Part #061055A
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Commercial 6-19/50 in. Handle in Polished Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Commercial
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Handle
GSA Approved:
No
Length:
6-19/50 in
NSF Certified:
No
Number of Handles:
Single Handle
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.573 lb
Width:
3-39/50 in