Handle Pair in Polished Brass and Polished Chrome
HDF® Handle Pair in Polished Brass and Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 3/8" maximum deck thickness, no thick deck kit available
- 3-7/16" long spout is simple but tough
- Handles w/ Screws
- Classic, sensible styling that complements any home
- Hand inspected for performance, Classic faucets handle the toughest of tasks with ease
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- HDF®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 1.1 lb