Mixing Faucet with Rigid or Swivel Spout in Polished Chrome
Commercial Mixing Faucet with Rigid or Swivel Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1M, ANSI 1035, ANSI A112.1.1
- ASME:
- ASME A112.18.1M
- ASSE Standards:
- ASSE 1035, ASSE 1001
- Application:
- Laboratory
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Flow Rate:
- 4 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Double
- Height:
- 14-21/25 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass, Metal
- Maximum Deck Thickness:
- 1-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole, 3 Hole
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 8-39/100 in
- Spout Reach:
- 6 in
- Spout Type:
- Rigid, Swivel
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 6.7 lb