18 in. Towel Bar in Polished Chrome
Grail® 18 in. Towel Bar in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extends 3-3/4 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Perfectly coordinates with the Grail bath collection
- Assembled dimensions: 2-1/32 in. H x 3-3/4 in. D x 20-1/32 in. W
- Mounting hardware and mounting template included with product
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Grail®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-3/4 in
- Height:
- 2-3/100 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Brass
- Maximum Height:
- 2-3/100 in
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-3/4 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 1.498 lb