Thermostatic Valve Only with Double Lever Handle in Brilliance Stainless
Compel Thermostatic Valve Only with Double Lever Handle in Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- TempAssure thermostatic valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- ADA Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Compel
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Deck Plate Included:
- No
- Faucet Type:
- Tub and Shower Faucet
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Installation Type:
- Wall Mount
- Maximum Height:
- 6-1/2 in
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 80 psi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- Yes
- Weight:
- 2.946 lb
- Width:
- 6-1/2 in