Cover in Polished Brass
Cover in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Temperature knob and cover
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Part Type:
- Cover
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.05 lb