Deep Escutcheon Brilliance Stainless
Deep Escutcheon Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Deep escutcheon
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Escutcheon
- Length:
- 8 in
- Material:
- Metal
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.56 lb