Deep Escutcheon in Venetian Bronze
Deep Escutcheon in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Diagonal screw holes
- For 13, 14 and 17 series
- Deeper than standard
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Escutcheon
- Length:
- 8 in
- Material:
- Metal
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.296 lb