Delta Junior Cache Aerator Wrench
This product has been replaced by
Manufacturer Part #RP52217
Delta Junior Cache Aerator Wrench
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Delta Talbott™ Kitchen Faucets
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Material:
- Brass
- Tool Type:
- Faucet Aerator Wrench